Buy more than* S$200* and get FREE SHIPPING

  • Hard Hat, Helmet
  • Hard Hat, Helmet
  • Hard Hat, Helmet
  • Hard Hat, Helmet

Hard Hat, Helmet BS-1P

4.67 (3)
Item.#
07322725
Mfr.#
BS-1P
Package Qty.
1PC
Ship pack of
1
34.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Weight (g)
362
Impact Absorption Liner (Polystyrene Foam)
Available
Color
White
Outer Dimensions (Length L x Width W x Height H) (mm)
280x224x151
Material
ABS plastic
Functions
One-touch type chin strap
Application
For protection from falling of flying objects, for protection from falling, and for electricity.
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Loading operation
5
From Japan
On 2016-08-08 09:58:39
Price, shape, size feeling, all good, it is our company's classic
This review is about item#7322734.
Building site
5
From Japan
On 2013-07-18 08:50:19
Our company has people whose head size is smaller than normal size, people with big head, etc. It was good that we could use it, because the function to adjust both was big. Also, because shock absorption was a function I wanted, did the price become somewhat higher? I thought. Still, I thought that I could not change to the safety of employees.
This review is about item#07322725.
On site work
4
From Japan
On 2008-07-28 11:45:51
It was uneasy because it was cheap, but it did not matter if used.
This review is about item#07322725.