Buy more than* S$200* and get FREE SHIPPING

  • Hard Hat, Helmet
  • Hard Hat, Helmet
  • Hard Hat, Helmet

Hard Hat, Helmet BS-1P

4.67 (3)
Item.#
07322743
Mfr.#
BS-1P
Package Qty.
1PC
Ship pack of
1
31.61 SGD
ADD TO CART
Shipped after 2017-01-26
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Weight (g)
362
Functions
One-touch type chin strap
Material
ABS resin
Outer Dimensions (Length L x Width W x Height H) (mm)
280x224x151
Impact Absorption Liner (Polystyrene Foam)
Available
Color
Blue
Application
For protection from falling of flying objects, for protection from falling, and for electricity.
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Loading operation
5
From Japan
On 2016-08-08 09:58:39
Price, shape and feeling of size, good all, is our classic
This review is about item#7322734.
Building site
5
From Japan
On 2013-07-18 08:50:19
The Company, less people than is usually the size the size of the head, we have such a large human head. That, because function is larger neither to adjust, it was nice to use. In addition, because the shock absorption is a wanted feature, I wonder if had a somewhat higher price? Once, I thought. Still, the safety of the employees I thought not be changed.
This review is about item#07322725.
In field work
4
From Japan
On 2008-07-28 11:45:51
Cheap because it was anxiety, but there was not a problem and try to use emergency.
This review is about item#07322725.