Buy more than* S$200* and get FREE SHIPPING

  • Replacement Wooden Handle, For Dual End And Single

Replacement Wooden Handle, For Dual End And Single OHW-30W

4.50 (2)
Item.#
07322804
Mfr.#
OHW-30W
Package Qty.
1PC
Ship pack of
1
10.86 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Architecture and general civil engineering work Placing anchor/surveying nail, etc., Architecture and general civil engineering work Placing anchor/surveying nail, etc.
Overall Length (mm)
300
Compatible
#1 1/2
Wedges
S
Type
Wooden handle hammer
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Car maintenance
5
From Japan
On 2016-05-27 16:45:14
Satisfied
This review is about item#07101193.
Ball core hammering and others
4
From Japan
On 2013-04-17 16:46:30
It is good as it is a perfect match for one handed hammer for 3 pounds
This review is about item#07101193.