Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Wooden Handle Replacement For Double-End Hammer

Wooden Handle Replacement For Double-End Hammer OHMG-90W

5.00 (5)
Item.#
07322831
Mfr.#
OHMG-90W
Package Qty.
1PC
Ship pack of
1
35.91 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Purpose
Architecture and general civil engineering work Placing anchor/surveying nail, etc., Architecture and general civil engineering work Placing anchor/surveying nail, etc.
Overall Length (mm)
900
TRUSCO Part Number
123-4552
Wedges
Extra large
Type
Wooden handle hammer
Compatible
more than #8
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Paibu beating
5
From Japan
On 2017-03-28 14:44:54
We have not yet used, but I think if all right.
This review is about item#7322831.
Civil engineering work
5
From Japan
On 2016-11-21 19:58:14
The material is hard, has been with the firm, was safe to use even if the swipe.
This review is about item#7322831.
Iron plate bending back and fire-polished work
5
From Japan
On 2015-02-28 21:29:28
It was safely reach the next day to the order. But was the first time buy time not sold in the vicinity of the home improvement, we are very satisfied. In addition, usability Yes also applied non-slip handle does not complain. It is also fascinated pricing.
This review is about item#07322831.
Iron plate bending back and fire-polished work
5
From Japan
On 2015-02-28 21:28:53
It was safely reach the next day to the order. But was the first time buy time not sold in the vicinity of the home improvement, we are very satisfied. In addition, usability Yes also applied non-slip handle does not complain. It is also fascinated pricing.
This review is about item#07322831.
Break of asphalt, etc.
5
From Japan
On 2014-04-25 13:16:08
Slip also there is a sense of security with.
This review is about item#07322831.