Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stainless Steel R Scraper

Stainless Steel R Scraper No.2150

Item.#
07323023
Mfr.#
No.2150
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Materials (Blade)
301H made stainless steel
Blade Width (mm)
80
Application
Siickers, seals, posters, and handbill removal Gum, paint, and rust removal Removes paper from walls Removes ice from car windows
Material (Grip)
Soft polypropylene
Overall Length (mm)
150
Size
S