Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel R Scraper
  • Stainless Steel R Scraper
  • Stainless Steel R Scraper

Stainless Steel R Scraper No.2160

Item.#
07323032
Mfr.#
No.2160
Package Qty.
1PC
Ship pack of
1
7.97 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Materials (Blade)
301H made stainless steel
Blade Width (mm)
80
Application
Siickers, seals, posters, and handbill removal Gum, paint, and rust removal Removes paper from walls Removes ice from car windows
Material (Grip)
Soft polypropylene
Overall Length (mm)
150
Size
M