Buy more than* S$200* and get FREE SHIPPING

  • Multi Purpose Screwdriver
  • Multi Purpose Screwdriver
  • Multi Purpose Screwdriver

Multi Purpose Screwdriver #1236

5.00 (1)
Item.#
07323066
Mfr.#
#1236
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
Shipped after 2018-01-30
Now we ship to...
...see all
Item Feature
Bit Plug Part (mm)
6.35
Shaft Length (mm)
100
Weight (g)
100
TRUSCO Part Number
212-2588
Application
Can be used for most houshold, screws, heaton, butterfly screws, knobs, and cocks.
Grip Diameter (phi mm)
41
Point Size
+#1 +#2 +#3 -6.0mm
Overall Length (mm)
190
Others
High frequency of use, Manufactured based on NO. 2.Please acknowledge that the unique size of NO. 3 may not fit some shapes.Heaton is based on a size that is used oftenMake sure the size fits before use.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
DIY
5
From Japan
On 2017-11-09 08:21:53
It can be used in various places in the home. For turning screw type hook to grip part There is a groove, which is easy to use.
This review is about item#07323066.