Buy more than* S$200* and get FREE SHIPPING

  • Ratchet Pro Driver
  • Ratchet Pro Driver
  • Ratchet Pro Driver
  • Ratchet Pro Driver

Ratchet Pro Driver #1236RH

5.00 (1)
Item.#
07323084
Mfr.#
#1236RH
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Bit Dimensions (mm)
110
Point Size
#1, #2, #3, -6mm
Bit Plug Part (mm)
6.35
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Car maintenance
5
From Japan
On 2017-07-11 18:29:26
Very convenient is good. I should have bought it earlier.
This review is about item#7323084.