Buy more than* S$200* and get FREE SHIPPING

  • Ultra Mini Screwdriver
  • Ultra Mini Screwdriver
  • Ultra Mini Screwdriver

Ultra Mini Screwdriver #99-B

4.60 (20)
Item.#
07323093
Mfr.#
#99-B
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
#99: you can not choose color, #99: you can not choose color
Color
Red
Accessories
Bits for machine screws (+): # 1 x (-)4.5mm, regular screw bit: (+) # 2 x (-) 6 mm
Overall Length (mm)
32.5
TRUSCO Part Number
396-1338
Customer Reviews
5 star 15
4 star 2
3 star 3
2 star 0
1 star 0
Review Rating: 4.60
20 Customer Reviews
The reviews are automatic translation.
Car maintenance
5
From Japan
On 2017-04-16 01:38:30
Easy to put power in small split, I am active in narrow places. Since you can switch plus and minus by replacing bits, you do not have to prepare two, which is very convenient.
This review is about item#10718075.
At the time of extremely narrow work
3
From Japan
On 2017-04-05 18:19:11
It will be useful in narrow places where the driver body will not enter.
This review is about item#7323093.
driver
5
From Japan
On 2016-09-09 13:13:31
SF Ultra Minista Professional Driver is handy to put in small hands easily
This review is about item#7323093.
Speed ​​adjustment of door closer
5
From Japan
On 2016-03-24 20:55:28
It's small, but it's excellent.
This review is about item#07323093.
Daily work
5
From Japan
On 2016-02-28 23:59:53
It was compact, grip was effective, and it was possible to use it without problems.
This review is about item#10718075.
Screw operation with fine clearance
5
From Japan
On 2016-02-02 22:32:21
Because it is short, it is useful for screw work in the gap. It is also point-raising that two bits are attached. I think cost performance is good.
This review is about item#07323093.
Narrow places
5
From Japan
On 2016-01-13 19:03:22
It is good.
This review is about item#07323093.
Bicycle maintenance
5
From Japan
On 2015-07-07 13:04:43
Because it is small, it is put in the tool case to be used outside from regular maintenance. There are two kinds of bits so it is very convenient.
This review is about item#07323093.
Curtain rail repair
4
From Japan
On 2015-05-21 10:38:44
I used it for work in a narrow space when repairing the curtain rail attached to the window. It was quite good.
This review is about item#07323093.
For business
5
From Japan
On 2015-01-02 03:40:58
Easy to put in force If you put a quite sturdy complaint, you can not specify colors
This review is about item#10718075.