Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Oil Stone

Oil Stone #400 100*25*13

3.67 (43)
Item.#
07323391
Mfr.#
#400 100*25*13
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Catch-Phrase
Valuable item
Dimension (mm)
100*25*13
Abrasive Material
A grain (alumina grain)
Grain Size
400
Customer Reviews
5 star 17
4 star 9
3 star 8
2 star 4
1 star 5
Review Rating: 3.67
43 Customer Reviews
The reviews are automatic translation.
When turning lathe turning tool
4
From Japan
On 2018-04-15 11:17:20
Although it can be used normally, the oil stone itself becomes dirty with oil, it is troublesome compared to a water grinding stone.
This review is about item#7323355.
When motorcycle maintenance
5
From Japan
On 2016-12-14 15:47:44
It was good at cheap and fast delivery. There is no functional problem.
This review is about item#7323391.
Motorcycle repair
4
From Japan
On 2016-08-12 18:37:03
I used it for smoothing the metal surface after removing the gasket. At first I was surprised by the smallness, but the smaller one is easier to handle. However, is it slightly warped? So it is necessary to think carefully and use the face.
This review is about item#7323391.
Knife sharpening
5
From Japan
On 2016-07-21 19:02:31
I bought it as a stone for kitchen knife and scissors. Use it for backskin etc with water. You can use it with water without problems. However, since the shape of the grinding stone is bent, it can not be used unless it is exposed.
This review is about item#07323355.
Car maintenance
4
From Japan
On 2016-07-12 21:51:41
Product itself, no problem. I think that it is better if there is a type in the granularity / size.
This review is about item#07323373.
Motorcycle repair
5
From Japan
On 2016-06-22 10:23:32
To correct the distortion and scratch on the mating surface of the crankcase and cylinder. Since it is small, you can use narrow places.
This review is about item#07323373.
Blade of turning tool
5
From Japan
On 2016-05-31 21:35:47
I am using it as a cutting edge of a bite of a table turning lathe. I used a commercially available grinding stone, but since it does not finish it somewhat, it is rough, so if you sharpen it with the middle eyes, narrowing it will sharpen it to that extent even if it is overwhelming. It seems that it can also be used for milling blades with horns.
This review is about item#07323355.
Engine block polishing
4
From Japan
On 2015-12-22 05:09:24
Since the plane has not come out, I thought that I lost the money of buying goods, but the stone will follow the plane as I use it.
This review is about item#07323391.
Used for packing removal of head gasket and water scoops for water pump etc.
5
From Japan
On 2015-12-01 21:48:01
It is handy to measure distortion with a straight gauge working with the onusone.
This review is about item#07323373.
When overhauling the engine
4
From Japan
On 2015-08-26 15:14:26
Although it was slightly distorted and not flat it became worried but it is usable.
This review is about item#07323391.