Buy more than* S$200* and get FREE SHIPPING

  • Flap Wheel

Flap Wheel 60

4.67 (6)
Item.#
07323425
Mfr.#
60
Package Qty.
1Box(5PC)
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Rotation Speed (min-1[r. p.m])
20000
Diameter (phi mm)
40
Shaft Diameter x Shaft Length (mm)
6*40
Abrasive Material
Alumina
Compatible Tool
Hand grinder, electric drill, drill press
Structure of Abrasives
Polishing cloth
Width (mm)
25
Type
Grit 60
Grain Size
60
Purpose
Uneven or bent surface polishing Thin or narrow part polishing Cast metal surface polishing Rust removal Pre-coat polishing, Uneven or bent surface polishing Thin or narrow part polishing Cast metal surface polishing Rust removal Pre-coat polishing
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Finishing work after welding
5
From Japan
On 2016-12-12 16:55:49
It is comparable to the manufacturer's product. Because the price is cheap, it is saved.
This review is about item#7323416.
Stainless steel polish
5
From Japan
On 2016-12-09 08:00:53
Because the price was also cheap, I thought that it was something like that, but I tried purchasing it but there was nothing that I could use without any change as a high-priced item that I used until now and there was not something like a missing paper soon, it's also purchased from the next.
This review is about item#07323425.
Stainless steel polish
5
From Japan
On 2016-11-23 17:43:47
Although it was uneasy because the price was cheap, it does not change with the expensive items I have been using until now and the polishing condition is also good! I will continue to buy it!
Inner surface polishing of products
5
From Japan
On 2016-06-24 15:16:40
I can purchase it at 1/3 of the price of the manufacturer and I am very satisfied. It is enough because it is a consumable item.
This review is about item#10053617.
Processing end face treatment
5
From Japan
On 2015-02-06 23:46:23
This price is very appreciated. I am sorry because it is a consumable item!
This review is about item#10053626.
Rust
3
From Japan
On 2013-08-26 10:19:16
Normal
This review is about item#10053626.