Buy more than* S$200* and get FREE SHIPPING

  • Deburring Blades
  • Deburring Blades
  • Deburring Blades

Deburring Blades C-20

4.57 (7)
Item.#
07323592
Mfr.#
C-20
Package Qty.
1Pack(10PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Work Material
Iron, aluminum, copper, a plastic, cast iron, etc.
Compatible Body
DT-2, DT-5
Precautions for Use
Double Edged. Make both right and left hand turn in drilling.
Overall Length (mm)
about 48
Blade Length (mm)
about 10
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
Dawn of the chestnut tree
5
From Japan
On 2016-02-24 17:23:58
I have used blades other than your company, but I feel that it will not change extraordinarily. There are times when the burden on the blade is less because "tree" is the object to be scraped off by my life. I like the price of 10 bottles at reasonable price.
This review is about item#07323592.
For chamfering
5
From Japan
On 2014-03-20 14:14:43
I used blades from other companies, but I have been using this blade for many years, but I think that prices are also good enough.
This review is about item#07323592.
Burr, chamfer after metal cutting
5
From Japan
On 2012-02-17 12:56:58
It is good for nonferrous metals, but not good for blades for stainless steel and steel.
This review is about item#07323592.
It is used for chamfering aluminum plate material.
5
From Japan
On 2011-09-21 16:02:54
I think that it is enough if aluminum is very easy to use. Difference from the one I used before The tip of the blade is also thin so it is less likely to hurt the material.
This review is about item#07323592.
Deburring of aluminum
5
From Japan
On 2011-06-11 00:23:59
Good price
This review is about item#07323583.
Deburring of cut surface of steel plate
4
From Japan
On 2011-04-06 14:45:54
I could use it like any expensive item from other manufacturers
This review is about item#07323592.
It is used for deburring of copper pipe of air conditioner installation work.
3
From Japan
On 2011-01-25 23:45:21
I feel that biting is a little bad because I can use it both in clockwise and counterclockwise direction.
This review is about item#07323592.