Buy more than* S$200* and get FREE SHIPPING

  • Rib Deburrer Set
  • Rib Deburrer Set
  • Rib Deburrer Set
  • Rib Deburrer Set
  • Rib Deburrer Set

Rib Deburrer Set SDT-SET

3.00 (3)
Item.#
07323601
Mfr.#
SDT-SET
Package Qty.
1Set
Ship pack of
1
23.13 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Catch-Phrase
It is a deburring tool for both sides of plates at the same time .
Weight (g)
190
Work Material
Iron, aluminum, copper, a plastic, etc.
Overall Length (mm)
about 160
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 3.00
3 Customer Reviews
The reviews are automatic translation.
Chamfering of stainless steel Setsuban
2
From Japan
On 2015-06-10 13:52:21
It does not stand the blade is in stainless steel.
This review is about item#07323601.
Use the deburring of thin stainless steel and steel.
4
From Japan
On 2012-06-10 18:31:16
Basically, relatively cheap and there are deals feeling. By force if easy to have if the place is a little more Futokere of hand treatment say. It is a shame not find the replacement blade.
This review is about item#07323601.
Bali processing of sheet cut surface
3
From Japan
On 2012-04-23 19:05:49
The other product is never used, but can not be compared, it uses always normally.
This review is about item#07323601.