Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Blade, Deburr Tool

Blade, Deburr Tool S-12

4.00 (5)
Item.#
07323617
Mfr.#
S-12
Package Qty.
1Pack(2PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Work Material
Iron, aluminum, copper, a plastic, etc.
Diameter (phi mm)
about 12
Weight (g)
80
Customer Reviews
5 star 2
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
chamfer
3
From Japan
On 2018-02-24 18:59:31
I used it when chamfering. Is a little bit too stout? It was hard to use.
This review is about item#7323617.
Used for deburring of boards.
5
From Japan
On 2014-07-07 11:24:00
The sharpness was very good.
This review is about item#07323617.
I use it as a bite with a lathe for woodworking.
5
From Japan
On 2011-10-03 10:42:22
It can be used 360 degrees back and forth, it is very convenient. Also I am happy that we can easily exchange.
This review is about item#07323617.
Chrome of sheet metal.
4
From Japan
On 2010-10-21 13:12:32
There is no problem at home.
This review is about item#07323617.
Deburring
3
From Japan
On 2007-12-11 13:49:25
Since the price is cheap and feeling of use is also no problem, I will continue to use it.
This review is about item#07323617.