Buy more than* S$200* and get FREE SHIPPING

  • Countersink
  • Countersink
  • Countersink

Countersink SBT-SET

3.33 (6)
Package Qty.
Ship pack of
Now we ship to...
...see all
Item Feature
Adjustment Method
1. Turn the black ball part with the left rotation. 2. When get loose, push to yellow grip side.3. After lock of the shaft is reliesed, adjust for the work.4. Fix the shaft with opposite of procedure.
Angle (Degree)
90 (blade tip)
Weight (g)
Blade section (HSS M2), grip section (polyester)
Width (phi mm)
about 22
Work Material
Iron, aluminum, copper, a plastic, etc.
Overall Length (mm)
about 110 (main unit)
Set Contents
Steering wheel and substitution blade CS-20 (use range 3 to 20mm)
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 1
1 star 1
Review Rating: 3.33
6 Customer Reviews
The reviews are automatic translation.
Used for chamfering after drilling.
From Japan
On 2016-08-15 09:46:49
It is convenient because it can be extended and used. Durability seems to be somewhat bad.
This review is about item#7323626.
From Japan
On 2015-06-22 08:11:26
Part of the head feels big and heavy! I would like to use it for chamfering about 10 mm hole, so I think that it would be nice if there is a little smaller size.
This review is about item#07323626.
Used for chamfering holes
From Japan
On 2015-05-09 09:18:00
Until now, I was substituting for a drill blade, but because this product can handle a wide range widely, it was nice to buy!
This review is about item#07323626.
Prohibited drilling finish
From Japan
On 2013-07-11 13:44:24
It's the first use, but it's a handy tool that's easy to use. Unlike the type that you can wear to the tip of the drill, you can reduce it.
This review is about item#07323626.
Used for chamfering holes in plastic items
From Japan
On 2012-09-01 10:01:02
It is written as use range 1 ~ 20 mm, I bought it because I want to use from φ 1, but the tip is for safety, the blade is crushed and it can not be used unless it is from φ 2. Since sharpness is good, returned goods have been sent off. I would like to change the display or make it available to the tip.
This review is about item#07323626.
From Japan
On 2007-12-11 15:16:14
I am going to use cheap here because it can be used as well as a maker's item.
This review is about item#07323626.