Buy more than* S$200* and get FREE SHIPPING

  • 2 Flute Countersinks
  • 2 Flute Countersinks
  • 2 Flute Countersinks

2 Flute Countersinks CS-12

2.00 (3)
Item.#
07323635
Mfr.#
CS-12
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Cutting Edge Angle (degree)
90
Operating Range (mm)
1 - 12
Work Material
Iron, aluminum, copper, a plastic, etc.
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 1
1 star 1
Review Rating: 2.00
3 Customer Reviews
The reviews are automatic translation.
chamfer
3
From Japan
On 2017-03-24 18:25:27
There is no problem. In addition, I will purchase it if necessary.
This review is about item#7323635.
chamfer
1
From Japan
On 2012-03-22 17:06:26
It was rusty. Reached, I thought it was used when I opened the package. I wonder about quality control.
This review is about item#07323644.
Use deburring after drilling in the board.
2
From Japan
On 2011-11-08 12:26:53
At first we can get burr well, but it will be good if the cut is bad and the dressing can be simplified after a while, but it is cheap
This review is about item#07323653.