Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Long Step Mat For Outdoor
  • Long Step Mat For Outdoor
  • Long Step Mat For Outdoor

Long Step Mat For Outdoor 450x750

3.97 (61)
Item.#
07323671
Mfr.#
450x750
Package Qty.
1Sheet
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
Some dimensionsal error occurs relative to size display for resin products., Some dimensionsal error occurs relative to size display for resin products.
Material (surface)
Polypropylene
Base Thickness (mm)
2
Weight (kg)
about 1
Color
Green
Purpose
Entrance, hotel lobby, restaurant, shop floors etc, Entrance, hotel lobby, restaurant, shop floors etc
Pile Length (mm)
7
Material (reverse side)
Polyvinyl chloride (PVC)
Dimension (mm)
450x750
Customer Reviews
5 star 25
4 star 20
3 star 9
2 star 3
1 star 4
Review Rating: 3.97
61 Customer Reviews
The reviews are automatic translation.
Footwipe
3
From Japan
On 2017-02-16 10:03:23
The price is cheap and very helpful. It is a product I'd like to ask in the future.
This review is about item#8250137.
Roof top door inside
5
From Japan
On 2016-06-10 12:53:20
It can be used without being displaced at the installation location. Satisfied with cheap price.
This review is about item#07323671.
Shoes take off mat
5
From Japan
On 2016-04-23 21:30:10
Nice good product. Do not slip by putting it.
This review is about item#08250121.
At the entrance of the shop
3
From Japan
On 2016-03-28 12:05:40
Price is ...
This review is about item#07323687.
Company entrance mat (before the toilet)
5
From Japan
On 2016-03-01 15:41:06
I think it's very good.
This review is about item#07323687.
To put in the doorway
5
From Japan
On 2016-02-03 14:39:10
Good because the thickness does not get caught just in the shoes
This review is about item#08250121.
Entry mat
5
From Japan
On 2015-12-18 21:47:49
good
This review is about item#08250137.
Used as an entrance outside mat
5
From Japan
On 2015-12-08 20:06:03
I saw the review, but I like it very much.
This review is about item#08250137.
Two sheets are laid inside and outside the entrance of the manufacturing site
5
From Japan
On 2015-07-19 21:44:52
It is better if the outer rubber part is a little harder, it feels like it is too thin. I want a heavy feeling because the price may be higher.
This review is about item#07323687.
Dirty shoes
2
From Japan
On 2015-07-10 13:29:24
I did not have time to buy it last time, but this time a lot of pill. Since I have only about a month to go, I do not think I will purchase it in the future.
This review is about item#08250137.