Buy more than* S$200* and get FREE SHIPPING

  • Long Step Mat For Outdoor
  • Long Step Mat For Outdoor
  • Long Step Mat For Outdoor

Long Step Mat For Outdoor 600*900

3.97 (61)
Item.#
07323687
Mfr.#
600*900
Package Qty.
1Sheet
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
Some dimensionsal error occurs relative to size display for resin products., Some dimensionsal error occurs relative to size display for resin products.
Material (surface)
Polypropylene
Base Thickness (mm)
2
Color
Green
Dimension (mm)
600*900
Purpose
Entrance, hotel lobby, restaurant, shop floors etc, Entrance, hotel lobby, restaurant, shop floors etc
Pile Length (mm)
7
Material (reverse side)
Polyvinyl chloride (PVC)
Weight (kg)
Approx. 2
Customer Reviews
5 star 25
4 star 20
3 star 9
2 star 3
1 star 4
Review Rating: 3.97
61 Customer Reviews
The reviews are automatic translation.
Wipe foot
3
From Japan
On 2017-02-16 10:03:23
Price will be saved cheaply very much. Also is a product that you want to ask the future.
This review is about item#8250137.
Rooftop door inside
5
From Japan
On 2016-06-10 12:53:20
And it can be used without having to deviate at the installation site. Also cheap satisfaction price.
This review is about item#07323671.
Shoes off mat
5
From Japan
On 2016-04-23 21:30:10
Normally good commodity. Not slipping by simply placing.
This review is about item#08250121.
To the entrance of the shop
3
From Japan
On 2016-03-28 12:05:40
Price is ...
This review is about item#07323687.
Company doormat (toilet ago)
5
From Japan
On 2016-03-01 15:41:06
I think very nice
This review is about item#07323687.
Put the doorway
5
From Japan
On 2016-02-03 14:39:10
Good because it does not hook into just good shoes thickness
This review is about item#08250121.
Matt inlet
5
From Japan
On 2015-12-18 21:47:49
good
This review is about item#08250137.
Used as an entrance outside mat
5
From Japan
On 2015-12-08 20:06:03
I saw the review, but I like it very much.
This review is about item#08250137.
Two sheets are laid inside and outside the entrance of the manufacturing site
5
From Japan
On 2015-07-19 21:44:52
It is better if the outer rubber part is a little harder, it feels like it is too thin. I want a heavy feeling because the price may be higher.
This review is about item#07323687.
Dirty shoes
2
From Japan
On 2015-07-10 13:29:24
I did not have time to buy it last time, but this time a lot of pill. Since I have only about a month to go, I do not think I will purchase it in the future.
This review is about item#08250137.