Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • P-Cut Tape No. 4140
  • P-Cut Tape No. 4140
  • P-Cut Tape No. 4140
  • P-Cut Tape No. 4140

P-Cut Tape No. 4140 No.4140

4.64 (132)
Item.#
07325902
Mfr.#
No.4140
Package Qty.
1Roll
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tensile Strength (N/25mm)
100
Tape Thickness (mm)
0.155
Adhesive
acrylic
Base Material
Polyethylene cloth
Color
green
Elongation (%)
16
Adhesive Force (N/25mm)
13 (paired stainless steel)
Tape Length (m)
25
Tape Width (mm)
75
Purpose
For protection of architecture, painting, steel frame etc., For protection of architecture, painting, steel frame etc.
Customer Reviews
5 star 99
4 star 21
3 star 10
2 star 2
1 star 0
Review Rating: 4.64
132 Customer Reviews
The reviews are automatic translation.
display
3
From Japan
On 2018-01-26 15:33:37
Adhesion is moderate, it is just right to display on tape with magic.
This review is about item#6904721.
Identification in factory
5
From Japan
On 2018-01-23 14:49:59
It is used for identification in the factory. It is easy to cut by hand. To be able to write letters with magic. The thing that peeled off is beautiful. It is very useful.
This review is about item#87105137.
Used for packaging and curing of the floor
5
From Japan
On 2018-01-12 15:19:25
I use it when packing goods with bubble wrap etc etc. Also, when sticking the punch carpet with a double-sided tape for exhibition on the floor, I will stretch this tape first. Because floor double-sided tape is strong, tape is indispensable for places where flooring and peeling etc. are likely to remain. It is good that it can be used for many purposes. I think Cospa is also the best. We are always in the car. The color is translucent white is easy to use.
This review is about item#08447896.
Labeling
5
From Japan
On 2018-01-04 18:06:01
Adhesion is just right. You can ride a magic well, and the blue tape can be shining brightly.
This review is about item#34571905.
For company work
5
From Japan
On 2017-12-25 16:53:01
It is solid and easy to use. I am useful in various ways at home.
This review is about item#6904721.
Production / shipping operation
5
From Japan
On 2017-12-21 09:37:16
We are using the warranty card and repair instructions etc. when applying to products and parts. Even with a width of 25 mm, the adhesive strength is strong and it is useful because it does not stick to the product at the time of peeling off. In the case of gummed tapes, glue remains on the product, and masking tapes have poor adhesion, Considering the adhesive strength and peeling later, this product is the best.
This review is about item#34571914.
At the motorcycle run meeting
5
From Japan
On 2017-11-29 22:56:13
Since the color of the bike is black, I bought it for the purpose of affixing bicycles at the circuit running meeting. I think that it is stickiness, ease of use, price, good product.
This review is about item#19658555.
Curing, various sealing work
5
From Japan
On 2017-11-18 08:26:31
The color is easy to see, handy is also good and easy to use Uses green, blue, red
This review is about item#06904721.
Pasting of paper etc.
5
From Japan
On 2017-10-29 14:55:44
Stretched and peeled off, color is not conspicuous in white, price is also conscientious and easy to use. It is a product you would like us to handle continuously.
This review is about item#34571914.
Curing, simple packaging
5
From Japan
On 2017-10-23 14:56:11
Good tackiness. I have not met anything more than this at the moment
This review is about item#6904721.