Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • P-Cut Tape No.415
  • P-Cut Tape No.415
  • P-Cut Tape No.415

P-Cut Tape No.415 No.415

3.44 (9)
Item.#
07325927
Mfr.#
No.415
Package Qty.
1Roll
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tensile Strength (N/25mm)
130
Tape Thickness (mm)
0.145
Tape Width (mm)
50
Base Material
Polyethylene crossing
Purpose
Floor curing sheet Hogomatt Window glass shattering preventing in times of Typhoon. For the prevention of scratching when moving, furninture drawer fixtures, etc., Floor curing sheet Hogomatt Window glass shattering preventing in times of Typhoon. For the prevention of scratching when moving, furninture drawer fixtures, etc.
Elongation (%)
17
Tape Length (m)
25
Adhesive Force (N/25mm)
4.5 (against stainless steel)
Color
White
Customer Reviews
5 star 3
4 star 2
3 star 2
2 star 0
1 star 2
Review Rating: 3.44
9 Customer Reviews
The reviews are automatic translation.
Cutting sheet, pasting rubber sheet
5
From Japan
On 2017-06-03 18:50:10
It is used as a holding agent when attaching cutting sheets and rubber sheets. The one with less adhesive strength is more suitable, but it is useful because it can be used repeatedly.
This review is about item#7325927.
General purpose
3
From Japan
On 2016-08-29 18:13:11
It is nice to be broken by hand, but the adhesive strength seems to be weak.
This review is about item#7325927.
Put a poster outdoors
4
From Japan
On 2015-07-23 16:35:37
Good adhesion, leaving little traces
This review is about item#07325927.
Floor curing at the time of art creation.
5
From Japan
On 2015-06-02 15:34:44
It matched with the white curing sheet and was well received by the artist's teacher.
This review is about item#07325927.
Prevent scratches
4
From Japan
On 2014-09-17 18:32:55
expensive
This review is about item#07325927.
Setting of the stage props
3
From Japan
On 2013-09-05 23:15:28
White or transparent It is unclear. I want you to lose more transparency.
This review is about item#07325927.
Temporary fixation of vinyl sheet
1
From Japan
On 2012-08-07 10:57:04
It will float immediately after pasting and will peel off.
Temporary fixation of vinyl sheet etc.
1
From Japan
On 2012-08-04 13:32:46
It is too weak even if we say weak adhesion and it can not be used. It will float immediately after pasting and will peel off. I want to return it.
For machine packing
5
From Japan
On 2010-09-07 12:53:27
Very easy to use.
This review is about item#07325927.