Buy more than* S$200* and get FREE SHIPPING

  • Chain Hoist
  • Chain Hoist
  • Chain Hoist

Chain Hoist OCH-05

5.00 (6)
Item.#
07326374
Mfr.#
OCH-05
Package Qty.
1PC
Ship pack of
1
209.90 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Dimensions C (mm)
12
Dimensions D (mm)
26
Load Rating (t)
0.5
Manual Pulling Force (kg)
25
Dimensions B (mm)
120
Dimensions A (mm)
140
Weight (kg)
7.6
Standard Pumping Capability (m)
2.5
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
Stone installation
5
From Japan
On 2015-02-13 20:15:39
Very compact & lightweight and easy to handle.
This review is about item#07326374.
Lifting
5
From Japan
On 2015-01-27 18:33:17
I bought it for disassembly and assembly of equipment. It was compact and easy to use. I think that it is easy to understand because the color of the chain is different for lifting and hoisting.
This review is about item#07326374.
Handling cargo at warehouse
5
From Japan
On 2014-06-22 23:38:01
I am satisfied with both usage feeling and price.
This review is about item#07326383.
Machine tool cover installation and detachment parts assembling work etc.
5
From Japan
On 2012-12-24 17:29:33
For now I am using it without problems.
This review is about item#07326383.
Lifting of hydraulic equipment
5
From Japan
On 2012-08-09 18:26:13
There is no particular problem in others as it is concerned that there is a slight catch in the chain when reversing up / down.
This review is about item#07326374.
Lifting heavy objects
5
From Japan
On 2012-03-21 20:56:12
Although it has a chain made with German and explanation, the box is written as a chain made in Japan.
This review is about item#07326383.