Buy more than* S$200* and get FREE SHIPPING

  • Chain Hoist
  • Chain Hoist
  • Chain Hoist

Chain Hoist OCH-15

5.00 (6)
Item.#
07326392
Mfr.#
OCH-15
Package Qty.
1PC
Ship pack of
1
299.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions C (mm)
19
Dimensions D (mm)
32
Load Rating (t)
1.5
Manual Pulling Force (kg)
34
Dimensions B (mm)
140
Dimensions A (mm)
184
Weight (kg)
13.3
Standard Pumping Capability (m)
2.5
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
Installation, etc. of stone
5
From Japan
On 2015-02-13 20:15:39
Very covered in the compact and light weight is easy.
This review is about item#07326374.
Lifting
5
From Japan
On 2015-01-27 18:33:17
I bought in for with decomposition sets of equipment. It was easy to use in compact. Because different is for winding the color of the chain and for lifting I think that it is easy to understand may.
This review is about item#07326374.
Cargo handling in the warehouse
5
From Japan
On 2014-06-22 23:38:01
A feeling of use, we are satisfied with the price of both.
This review is about item#07326383.
Machine tool covers, mounting removable parts assembly work, such as
5
From Japan
On 2012-12-24 17:29:33
I'm using without the moment problem.
This review is about item#07326383.
Lifting of the hydraulic equipment
5
From Japan
On 2012-08-09 18:26:13
To the extent that there is a little bit caught in the chain when to reverse the up / down is a concern the other, especially no problem.
This review is about item#07326374.
Heavy-lifting
5
From Japan
On 2012-03-21 20:56:12
There are described as made in Germany of the chain, but the box is written and made in Japan of the chain.
This review is about item#07326383.