Buy more than* S$200* and get FREE SHIPPING

  • Ratchet Tie Down
  • Ratchet Tie Down
  • Ratchet Tie Down
  • Ratchet Tie Down

Ratchet Tie Down LBR100 L5-40L

Item.#
07326435
Mfr.#
LBR100 L5-40L
Package Qty.
1PC
Ship pack of
1
39.82 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Belt Thickness (mm)
1.8
Fixed Side Belt Length (m)
0.5
Material (belt)
Polyester
Belt Color
Violet
Belt Width (mm)
25
TRUSCO Part Number
370-5501
Breaking Strength (kgf)
1000 Belt: 1500
Working Load (kgf)
200
Buckle
Slim
Belt Length (m)
4 (take-up side)
Clasp
This fabric sewing