Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Ratchet Tie Down
  • Ratchet Tie Down
  • Ratchet Tie Down
  • Ratchet Tie Down

Ratchet Tie Down LBR100 CF5-40CF

Item.#
07326444
Mfr.#
LBR100 CF5-40CF
Package Qty.
1PC
Ship pack of
1
41.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Belt Thickness (mm)
1.8
Fixed Side Belt Length (m)
0.5
Material (belt)
Polyester
Belt Color
Violet
Belt Width (mm)
25
TRUSCO Part Number
370-5471
Breaking Strength (kgf)
1000 Belt: 1500
Working Load (kgf)
200
Buckle
Slim
Belt Length (m)
4 (take-up side)
Clasp
Cross hook