Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Ratchet Tie Down
  • Ratchet Tie Down
  • Ratchet Tie Down
  • Ratchet Tie Down
  • Ratchet Tie Down

Ratchet Tie Down LBR100W L5-40L

3.40 (5)
Item.#
07326453
Mfr.#
LBR100W L5-40L
Package Qty.
1PC
Ship pack of
1
44.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Working Load (kgf)
200
Material (belt)
Polyester
Clasp
This cloth sewing
Belt Length (m)
4 (roll part)
Belt Thickness (mm)
1.8
Fixed Side Belt Length (m)
0.5
Buckle
Wide type
Belt Color
Violet
Belt Width (mm)
25
Breaking Strength (kgf)
1000 belt: 1500
Customer Reviews
5 star 2
4 star 0
3 star 2
2 star 0
1 star 1
Review Rating: 3.40
5 Customer Reviews
The reviews are automatic translation.
Packing at the time of product shipment
3
From Japan
On 2017-06-12 10:40:33
Since I have the same product, I used the impression that I used normally. However, I ordered it at 15 o'clock in order to have it shipped on the same day, but after that I found it at about 2,400 yen in others and lost it. Because I needed a quantity, I ordered it even there, but I think that it is the strength of another company that I was able to deliver it during the weekend. Though purchased here was shipped on Friday that day, we did not ship Saturdays and Sundays, so we did not arrive on Saturdays and Sundays, and arrived around noon on Monday. I felt that the thing in a hurry does not match the shipment state here.
This review is about item#75375587.
We are using it to fix the load at the time of delivery
5
From Japan
On 2017-05-19 17:39:17
Considering light load capacity, it seems to be sufficient strength, operation can be fixed smoothly and quickly.
This review is about item#7326453.
Fix the BIKE to the loading car.
5
From Japan
On 2017-05-12 15:45:40
The old one got old and replaced. Hook type Tie down is convenient when it is too small and small. It will become easier to use if you get used to the belt and give the belt flexibility.
This review is about item#75375587.
Fixed truck baggage
1
From Japan
On 2016-04-02 00:22:59
Concerning specifications and sizes. Well, ten days to arrive. Delayed mail came quickly, but on the homepage it was announced with shipping within 4 days. I purchase things to use at work here.
This review is about item#75375614.
Luggage fixation
3
From Japan
On 2014-04-11 19:48:28
It is normal as it is.
This review is about item#07326453.