Buy more than* S$200* and get FREE SHIPPING

  • Ratchet Tie Down
  • Ratchet Tie Down
  • Ratchet Tie Down
  • Ratchet Tie Down
  • Ratchet Tie Down

Ratchet Tie Down LBR70 L5-40L

5.00 (2)
Item.#
07326471
Mfr.#
LBR70 L5-40L
Package Qty.
1PC
Ship pack of
1
35.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Working Load (kgf)
100
Clasp
Thisfabricsewing
Belt Length (m)
4 (take-up side)
TRUSCO Part Number
370-5684
Breaking Strength (kgf)
500ベルト:1500
Material (belt)
Polyester
Belt Color
Violet
Belt Width (mm)
25
Belt Thickness (mm)
1.8
Fixed Side Belt Length (m)
0.5
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Fixing the boat to the trailer
5
From Japan
On 2018-04-23 18:36:49
I bought it because I experienced a jump in cheapness before, thinking a solid one. Is it safe and secure by using good ones as well?
This review is about item#7326471.
Material fixing
5
From Japan
On 2015-05-05 15:54:29
I am satisfied that it seems to be able to respond well to firm securing and repeated use. I was worried about the belt with a thin cheap belt.
This review is about item#07326471.