Buy more than* S$200* and get FREE SHIPPING

  • Lashing Belt
  • Lashing Belt
  • Lashing Belt
  • Lashing Belt
  • Lashing Belt

Lashing Belt LBR70 CF5-40CF

5.00 (1)
Item.#
07326487
Mfr.#
LBR70 CF5-40CF
Package Qty.
1PC
Ship pack of
1
35.49 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Working Load (kgf)
100
Clasp
cross hook
Belt Length (m)
4 (roll part)
TRUSCO Part Number
370-5650
Breaking Strength (kgf)
1000 belt: 1500
Material (belt)
Polyester
Belt Color
Violet
Belt Width (mm)
25
Belt Thickness (mm)
1.8
Fixed Side Belt Length (m)
0.5
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Material fixing
5
From Japan
On 2015-05-05 15:54:29
I am satisfied that it seems to be able to respond well to firm securing and repeated use. I was worried about the belt with a thin cheap belt.
This review is about item#07326471.