Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Free Case
  • Free Case
  • Free Case
  • Free Case
  • Free Case

Free Case 800ND

4.78 (9)
Item.#
07326496
Mfr.#
800ND
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Material (cover)
Polypropylene
Material (Body)
Polypropylene
Material
stopper: ABS panel sheeting: Polypropylene
Outside Dimensions (Vertical x Horizontal x Depth) (mm)
145x205x40
Dimensions C (mm)
40
Color
Clear
Inner Dimensions (Long x Wide x Height)(mm)
131x196x35
Accessories
12 variable division plates
Customer Reviews
5 star 7
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.78
9 Customer Reviews
The reviews are automatic translation.
Storage of electronic components
5
From Japan
On 2018-02-27 20:19:05
Although I purchased about 10 in the past, when dividing it into three rows just 1/4 W resistor etc. are accommodated, it is convenient to store a lot without wasteful space. I will purchase it for the first time in a while.
This review is about item#7326505.
Organizing parts
5
From Japan
On 2018-02-05 20:59:44
It is possible to effectively utilize the space by dividing it very finely Strengths and institutions are perfect It is safe because there are quite a lot of partition boards included However, the blue part for locking will not change and it will not patch with one shot I want the blue part to raise the rigidity more
This review is about item#7326505.
Bolt subdivision
5
From Japan
On 2017-07-17 14:45:08
Even this! It can be divided finely enough to say. A sufficient number of partition boards are also included.
This review is about item#7326496.
When sorting small items
4
From Japan
On 2016-06-17 11:32:14
You may wish to build firmly, but it will be saved if it is a bit cheaper.
This review is about item#07326496.
Storage of fishing tackle
5
From Japan
On 2016-02-01 20:01:52
Although it is the purchase of the second one, there is satisfaction of specialized manufacturer.
This review is about item#07326505.
Screw insertion
5
From Japan
On 2013-10-29 22:21:02
I use it conveniently.
This review is about item#07326505.
Product sample insertion
5
From Japan
On 2012-12-17 14:20:36
I am very satisfied.
This review is about item#07326496.
For classification of small parts
5
From Japan
On 2012-09-21 12:34:04
The partition was easier to use than the previous ones
This review is about item#07326505.
Organize small parts of cars and motorbikes
4
From Japan
On 2012-07-10 15:57:34
It is made entirely solid, and since there are also many partition boards, it is saved for organizing. A little deeper and better.
This review is about item#07326505.