Buy more than* S$200* and get FREE SHIPPING

  • Parts Case
  • Parts Case
  • Parts Case
  • Parts Case

Parts Case 2500

4.00 (2)
Item.#
07326514
Mfr.#
2500
Package Qty.
1PC
Ship pack of
1
21.15 SGD
ADD TO CART
Shipped after 2017-11-24
Now we ship to...
...see all
Item Feature
Inner Dimensions (Long x Wide x Height)(mm)
200x318x50 (lid bottom 58)
Material (handle)
Polypropylene
Material (Body)
Polypropylene
Material
stopper: polypropylene panel sheeting: polypropylene
Material (cover)
Polypropylene
Outside Dimensions (Vertical x Horizontal x Depth) (mm)
228x333x72
Color
Gray
Accessories
variable panel sheeting
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Sorting of terminals saved
3
From Japan
On 2014-07-27 13:06:46
Although I do not know if I observe the pictures well, I misunderstood the location of the fixed partition in the L / O diagram and bought it. The end of the lid is raised by one level, and small terminals may pass through it and mix in the next compartment, so I can not recommend it for sorting small parts.
This review is about item#07326514.
Classification and storage of small screws etc
5
From Japan
On 2013-11-04 17:12:19
I used it to organize small screw parts such as set screws. There are many more products of MingChem chemistry if you go to major fishing tackle shop so I want you to increase the type even by Monotaro san.
This review is about item#07326514.