Buy more than* S$200* and get FREE SHIPPING

  • Polypropylene Utility Case
  • Polypropylene Utility Case
  • Polypropylene Utility Case

Polypropylene Utility Case L

5.00 (1)
Item.#
07326523
Mfr.#
L
Package Qty.
1PC
Ship pack of
1
3.85 SGD
ADD TO CART
Shipped after 2017-03-27
Now we ship to...
...see all
Item Feature
Inner Dimensions (Long x Wide x Height)(mm)
89x179x29
Outside Dimensions (Vertical x Horizontal x Depth) (mm)
103x186x34
Color
Clear
Material
Holdfast: high impact copolymer
Material (cover)
Polypropylene
Material (Body)
Polypropylene
Specification
Transverse partition type
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
A small part of the sorting stock
5
From Japan
On 2015-10-29 12:25:54
Indeed made in Japan. Not only bits and pieces To make the mind nice, at the time of opening and closing will feel precision.
This review is about item#07326523.