Buy more than* S$200* and get FREE SHIPPING

  • Polypropylene Utility Case
  • Polypropylene Utility Case
  • Polypropylene Utility Case

Polypropylene Utility Case L

Item.#
07326532
Mfr.#
L
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Inner Dimensions (Long x Wide x Height)(mm)
89x179x29
Outside Dimensions (Vertical x Horizontal x Depth) (mm)
103x186x34
Color
Clear
Specification
Coil set direction divider is fixed type
Material (cover)
Polypropylene
Material (Body)
Polypropylene
Material
Stop fixture: Shock resistant copolymer Divider plate: polypropylene
Accessories
Includes 6 cahangable partition boards