Buy more than* S$200* and get FREE SHIPPING

  • Jimmie Case
  • Jimmie Case
  • Jimmie Case
  • Jimmie Case

Jimmie Case L

5.00 (3)
Item.#
07326541
Mfr.#
L
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Material (cover)
Polypropylene
Color
Clear
Inner Dimensions (Long x Wide x Height)(mm)
89x179x29
Material
Holdfast: high impact copolymer
Material (Body)
Polypropylene
Specification
No-divider type
Outside Dimensions (Vertical x Horizontal x Depth) (mm)
103x186x34
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Storage of small bolts and the like
5
From Japan
On 2017-10-02 17:27:30
I have patronized since long ago. I am satisfied with making solid.
This review is about item#7326541.
Mobile phone for charging
5
From Japan
On 2015-07-09 19:21:34
When going on a trip, the cable and adapter of the smartphone or PC in the bag or the suitcase get out of the way and it becomes quite obstructive. We store them in this case together and carry them. Because you can see the inside, you can confirm the forgotten thing without opening the case. Especially since the plug of the adapter does not touch other things, it will not hurt your valuables. We are planning to compact other handheld items using the same case.
This review is about item#07326541.
We store small parts etc.
5
From Japan
On 2011-09-12 01:18:30
It is slightly higher than the one in the 100 yen shop, but it is better to buy this one. It is good making.
This review is about item#07326541.