Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Combination spanner set

Combination spanner set LCWS6

4.00 (1)
Item.#
07326566
Mfr.#
LCWS6
Package Qty.
1Set(6PCSet)
Ship pack of
1
76.27 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Nominal Dimension (mm)
10 12 13 14 17 19
Accessories
Vinyl pouch (285 x 320 mm)
Weight (g)
495
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Mobile tool
4
From Japan
On 2015-03-18 16:07:44
I bought as portable. I previously was also bought at the rose, I like this lightness. Strength enough, but not reckless use. I want you to put up to 24mm position.
This review is about item#07326566.