Buy more than* S$200* and get FREE SHIPPING

  • Double end spanner set

Double end spanner set LSXS6

5.00 (1)
Item.#
07326575
Mfr.#
LSXS6
Package Qty.
1Set
Ship pack of
1
64.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Nominal Dimension (mm)
5.5x7 8x10 11x13 12x14 17x19 22x24
Accessories
Vinyl pouch (285 x 280 mm)
Weight (g)
505
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Adjustment of conveying equipment
5
From Japan
On 2014-08-01 02:02:22
It is light and does not have trouble with carrying
This review is about item#07326575.