Buy more than* S$200* and get FREE SHIPPING

  • Double-ended spanner
  • Double-ended spanner
  • Double-ended spanner

Double-ended spanner LSX1317

4.94 (16)
Package Qty.
Ship pack of
10.99 SGD
In stock
Now we ship to...
...see all
Item Feature
Dimensions C1 (mm)
Nominal Dimension (mm)
Weight (g)
Dimension T (mm)
Dimensions L (mm)
Dimensions C2 (mm)
Customer Reviews
5 star 15
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.94
16 Customer Reviews
The reviews are automatic translation.
Motorcycle on-board tool
From Japan
On 2018-03-07 23:28:08
I felt that the finish was sloppy than I expected in the photograph, but compact and lightweight is very attractive as an in-vehicle tool. There is no problem in using it.
This review is about item#7326654.
As a mobile tool of a motorcycle
From Japan
On 2017-10-18 21:06:18
While it is usability that is comparable to any ordinary tool I think that it is a considerable SUGREMONO tool called ultra light weight. I think that the installed on-board tool is the optimum tool for those who are a bit uneasy to be bolt / screw licks when it is called. Also in lineup, 8 × 10 · 10 × 12 · 12 × 14 etc. I think that the point where the same size overlaps is also suitable for carrying. If you have money, all the spanners on hand are also about to unite this series. However, there is one difficulty. It is not suitable for applying high torque because the spanner itself is easy to bend It is unsuitable for making a one-shot match with "Pakin" so that the screws will not lick.
This review is about item#7326636.
Machine assembly
From Japan
On 2017-09-25 20:29:32
Although it does not depend on appearance, it can be used without problem if general tightening torque. It is so light that you can realize it, so it is very good when you carry it on a business trip.
This review is about item#7326636.
screw tightening
From Japan
On 2017-08-10 14:57:52
I was able to really feel the lightness. For normal use strength will be enough.
This review is about item#07326645.
Disconnecting the battery connector
From Japan
On 2017-03-08 18:08:05
Purchase for removing the battery connector. I always wear various tools, so it is really appreciated to be light.
This review is about item#7326611.
Motorcycle tool on motorcycle
From Japan
On 2016-09-29 22:57:59
For motorcycles. Anyway lightweight. Precision is also quite good. Ideal as an on-board tool.
This review is about item#7326602.
To the bicycle maintenance
From Japan
On 2016-08-07 17:16:43
It is lightweight and finish is also beautiful. I feel good if it applies torque when moderate.
This review is about item#07326602.
Motorcycle car mounted
From Japan
On 2015-10-28 15:11:01
It is light and good. I also like the surface treatment is beautiful. Is the marking a laser?
This review is about item#07326611.
Motorcycle tools on the bike!
From Japan
On 2015-10-16 20:55:42
This series is light anyway! The strength is also sufficient, and it is Good for the on-board tool.
This review is about item#07326645.
From Japan
On 2015-01-04 01:18:11
It was of sufficient quality.
This review is about item#07326611.