Buy more than* S$200* and get FREE SHIPPING

  • Double-ended spanner
  • Double-ended spanner
  • Double-ended spanner

Double-ended spanner LSX1719

5.00 (11)
Item.#
07326663
Mfr.#
LSX1719
Package Qty.
1PC
Ship pack of
1
11.93 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension T (mm)
7.0
Dimensions L (mm)
177
Dimensions C2 (mm)
40.0
Nominal Dimension (mm)
17x19
Weight (g)
111
Dimensions C1 (mm)
36.0
Customer Reviews
5 star 11
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
11 Customer Reviews
The reviews are automatic translation.
Bike in-vehicle tool
5
From Japan
On 2016-09-29 22:57:59
For the bike. Anyway lightweight. Accuracy is also quite. Ideal as an in-vehicle tool.
This review is about item#7326602.
To bicycle maintenance
5
From Japan
On 2016-08-07 17:16:43
When the lightweight finish also beautifully put a torque I'd feel that will reasonably Shina'.
This review is about item#07326602.
Bike vehicle
5
From Japan
On 2015-10-28 15:11:01
Light and is good. I also like the surface treatment is beautiful. Engraved wonder if laser of the?
This review is about item#07326611.
The bike of a vehicle-mounted tool!
5
From Japan
On 2015-10-16 20:55:42
This series anyway light! Strength is sufficient, it is Good is the on-board tool.
This review is about item#07326645.
Upgrading
5
From Japan
On 2015-01-04 01:18:11
Was enough quality.
This review is about item#07326611.
When you tighten the connectors, etc.
5
From Japan
On 2014-10-14 18:23:01
Easy to use lightly
This review is about item#07326627.
Bike maintenance
5
From Japan
On 2014-05-31 11:33:35
I tried to buy as bike loaded tool. Light and surface treatment to more than I thought I also like because it is beautiful. Also wondering what Let's buy more of the combination wrench.
This review is about item#07326602.
As bike loaded tool
5
From Japan
On 2014-01-15 11:38:33
It was purchased as a motorcycle of a vehicle-mounted tool. I think that it is a tool that meets all of the functions of as an in-vehicle tool is a function + lightweight compact as a tool.
This review is about item#07326602.
Machinery maintenance
5
From Japan
On 2013-10-23 19:11:52
Easy, but I tried with various difficult there because it is not necessary to carry around a spanner in the work on the unnecessary dimension (11,12,14mm) use those of this manufacturer is the best
This review is about item#07326645.
As a bike in-vehicle tool
5
From Japan
On 2013-03-08 01:01:22
Anyway light. Minute is to be used with a force corresponding to the two-surface width (screw diameter) (loosen also be included), the strength problem would also be no. Finish is also a beautiful, fun to watch. Head seems like there are more lightening can afford. Was purchased for the bike of the vehicle, I feel the normal may be used in the work.
This review is about item#07326602.