Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Combination spanner
  • Combination spanner
  • Combination spanner
  • Combination spanner

Combination spanner LCW0008

4.74 (23)
Item.#
07326706
Mfr.#
LCW0008
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions T2 (mm)
5.7
Dimensions C (mm)
17.5
Nominal Dimension (mm)
8
Weight (g)
15
Dimensions T1 (mm)
3.5
Dimensions D (mm)
12.7
Dimensions L (mm)
105
Customer Reviews
5 star 18
4 star 4
3 star 1
2 star 0
1 star 0
Review Rating: 4.74
23 Customer Reviews
The reviews are automatic translation.
Used as a portable tool for a motorcycle.
5
From Japan
On 2017-12-22 06:20:06
I bought it for being a light tool for a portable tool, but I bought it, but it was a waste for such a purpose, I like the accuracy very much. The comfort is also very good.
This review is about item#07326706.
Used for automotive tools
5
From Japan
On 2017-12-19 15:06:28
We do not feel disadvantage due to weight reduction, strength reduction. We purchase without anxiety at the place where we want to lighter weight.
This review is about item#7326706.
As a tool for construction
4
From Japan
On 2017-09-18 21:13:50
Purchased 22 mm and 19 mm. Both mouth wrench of 22 - 19 was not fitted to the waist belt and purchased for hanging on a carabiner hook and carrying it. 22 mm is shorter than the combination wrench from other companies, which is convenient for me. I do not feel anxious about strength, I am satisfied with lightness · look and comfort. It will be perfect if the finish is a little more beautiful.
This review is about item#7326785.
As a motorized tool of the motorcycle
5
From Japan
On 2017-09-06 19:36:51
Ordinary spanners and glasses wrenches are engraved on hands (handles), but this product can not be constructed structurally because the meat is cut out, and the opening dimensions are marked on the head part (laser print? ) Has been done. However, depending on the angle it is very hard to see. Especially since it is a small wrench with a small head size, the character size is small. It is not a big problem, but I noticed it because I noticed it. As a product, I like it very much.
This review is about item#7326715.
As a motorized tool for bike
4
From Japan
On 2017-09-06 18:47:10
It becomes repeat purchase. I purchased it once before, but because I made it lost. After all, once I use this one I do not want to buy the other. I think that it is so light and suitable for on-board tools. Because it is 12 mm, I almost do not mind the problem of "bending" of the example. Because it is a bit expensive, it reduces one star.
This review is about item#7326724.
As an in-vehicle tool for motorcycles
3
From Japan
On 2017-02-17 18:20:23
Although it was also in the review of the other person, it is truly amazingly light. However, I felt a little strong anxiety. In vectorial sense, it is good to apply force exactly in the direction of rotation, but it feels like a slight shift. Especially 8 mm. If you are over 10 mm you may not mind.
This review is about item#7326706.
Screw tightening at height
5
From Japan
On 2016-10-30 20:19:17
It is appreciated that it is possible to make it light even a little so as to carry a tool and raise or lower a ladder
This review is about item#7326812.
Installation of machines, etc.
5
From Japan
On 2016-01-14 19:59:31
It may be light to put on the waist.
This review is about item#07326724.
Bolt tightening work
5
From Japan
On 2015-12-15 19:47:41
It is lightweight compared with a general combination wrench, so it carries it through 8 mm, 10 mm, 13 mm to the carabiner of the safety belt.
This review is about item#07326706.
To view it all together
5
From Japan
On 2015-10-21 23:50:56
I feel the ultimate functional beauty. I think that I will throw away the other w