Buy more than* S$200* and get FREE SHIPPING

  • Earthquake-Proof Halogen Spare Bulb

Earthquake-Proof Halogen Spare Bulb EM-250W

3.17 (6)
Item.#
07327083
Mfr.#
EM-250W
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Lamp Power (W)
250
Lamp Voltage (V)
110
Compatible
CSW-250, PWC-252, CCW-251S, CTW-250
Customer Reviews
5 star 1
4 star 3
3 star 0
2 star 0
1 star 2
Review Rating: 3.17
6 Customer Reviews
The reviews are automatic translation.
I have not used it yet. VVF in the attic, with wiring work
4
From Japan
On 2017-01-22 09:16:24
I have not used this swift ball yet. As for what I bought, I bought a floodlight with a new one. I thought that the projector 's ball would break, I bought it at the spare.
This review is about item#7327092.
Work in the factory
1
From Japan
On 2015-12-24 20:15:45
Anyway, it will cut soon. I purchased the sixth one already, I used it without touching anything, when I switched off, the next will not light up and pieces of ceramic and ceramic will come out. We are considering exchanging with LED's.
This review is about item#07327092.
Following work machine repair, use
5
From Japan
On 2014-03-17 18:15:02
Because it was a halogen lamp purchased by Monotaro-sama, it suddenly expired during work and ordered the exchange lamp as soon as possible. I also ordered extra orders so that you do not have to worry about running out of work suddenly. Because it will illuminate brighter than I thought it was a correct answer as it was halogen.
This review is about item#07327092.
Used for electricity in the garden
4
From Japan
On 2013-08-30 08:42:21
Because it was a spinning ball, it was able to be used as it was before.
This review is about item#07327092.
For vehicle coating quality inspection
1
From Japan
On 2012-07-24 12:51:53
With earthquake-proofing, I bought it in relation to using the emitter in my hand. The result does not change durability with other cheap valves. I think that it is useless because it feels that there is a limit to the performance of this halogen bulb. Currently I am buying the cheapest thing.
This review is about item#07327092.
It is used for the bulb of the projector.
4
From Japan
On 2012-05-02 09:57:54
Attention is necessary because the edge part is easy to break at the time of replacement. After that I use it without any problem.
This review is about item#07327092.