Buy more than* S$200* and get FREE SHIPPING

  • Stopwatch
  • Stopwatch
  • Stopwatch

Stopwatch HS-3C-8AJH

4.75 (8)
Item.#
07327241
Mfr.#
HS-3C-8AJH
Package Qty.
1PC
Ship pack of
1
29.02 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Time Accuracy (%)
99.997685
Batteries
CR-2025 (attachment for monitor)
Weight (g)
40.3
Material
Resin
Battery Life
About 3 years
Dimensions (Height H x Width W x Depth D) (mm)
62x63.5x17
Color
Black
Specification
1/100 second measurement, 10 hour meters (normal measurement, addition measurement, lap split measurement and 1.2 rank simultaneous measurement)
Customer Reviews
5 star 6
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
8 Customer Reviews
The reviews are automatic translation.
During sewing work
5
From Japan
On 2017-02-17 18:10:26
Price is also reasonable, and looking the same as those that had been used up to now, because the minimum time should I Hakarere, is very easy to use.
This review is about item#7327241.
Video time measurement
4
From Japan
On 2016-05-27 15:48:18
It is small and easy to use
This review is about item#07327241.
Measure working time
5
From Japan
On 2015-12-04 15:24:35
It is normal.
This review is about item#07327241.
Private generator check start time
5
From Japan
On 2015-02-26 16:27:52
Easy to handle, easy to understand, easy to handle, so it was good
This review is about item#07327241.
To spare time
5
From Japan
On 2014-11-27 15:36:14
Simple and easy to use
This review is about item#07327241.
Used to measure machine tact time
5
From Japan
On 2013-07-29 12:48:51
Manufacturer goods can be purchased cheaply, we are very satisfied.
This review is about item#07327241.
Used in personal hobby (School Athletic Club Coach)
5
From Japan
On 2012-07-01 09:36:01
We are handmade items and cheap prices are also manufacturers
This review is about item#07327241.
This time, purchase for water quantity grasp (I saved water in the place where capacity was known in advance)
4
From Japan
On 2012-05-31 16:05:25
There is no problem in operability. However, it was too light · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · I think that if you get used to it.
This review is about item#07327241.