Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Ultra High Pressure Hydraulic Hose

Ultra High Pressure Hydraulic Hose 3/8x5

5.00 (2)
Item.#
07327293
Mfr.#
3/8x5
Package Qty.
1PC
Ship pack of
1
189.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Material (metal)
SS400
Pressure
100.0MPA (test)
Screw
R3/8
Length (m)
5
Normal Opreration Pressure
70
Temperature Range (deg C)
-30 to 80
Fluid
General hydraulic oil
Material (Hose)
Inner surface layer: synthetic rubber reinforcing layer: 2W / B outer surface layer: synthetic rubber
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Repair of internal facilities
5
From Japan
On 2017-12-14 13:55:38
Hydraulic Crimp Terminal Used for repair when the ultra high pressure hose of the caulking machine broke. I was able to restore it after ordering and the next day before noon. I am glad that it is instant delivery in the 70 MPa class.
This review is about item#7327275.
As a hydraulic puncher connection hose when drilling a steel sheet
5
From Japan
On 2016-11-14 17:00:48
Very well, the price is reasonable so I'm very satisfied.
This review is about item#7327293.