Buy more than* S$200* and get FREE SHIPPING

  • SS Series, Round Shape Nichrome Heater Soldering Iron I Type

SS Series, Round Shape Nichrome Heater Soldering Iron I Type SS-102I

4.75 (4)
Item.#
07328045
Mfr.#
SS-102I
Package Qty.
1PC
Ship pack of
1
49.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (g)
450
Type
Round shape nichrome heater type
Application
For sheet metal
Solder Iron Point Dimensions (mm)
9x110
Power Consumption (W)
100
Overall Length (mm)
352
TRUSCO Part Number
129-2081
Heater Dimensions (mm)
phi25.5x80
Maximum Temperature (degreeC)
400
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
sheet metal
5
From Japan
On 2017-01-31 15:22:42
I bought it for soldering for sheet metal, stainless steel, tin and tin. The use is completely no problem. A stable amount of heat can be secured. The problem is the ironing table. I use the iron table of about 30 W, but it can not be put on the table for a long time because it becomes too hot. I need a ironing table for 100 W class, but I can not find a good one. . .
This review is about item#10237561.
Birthmark
4
From Japan
On 2016-05-07 14:43:09
Up to the 200 W type, it may be solid, but in the 300 W type the structure of the heater part is flexible, it will bend easily when force is applied from the side. Is it to prevent the transmission of heat, is it something that can not be made more robust?
This review is about item#07293133.
Connection wire of flat wire
5
From Japan
On 2015-09-16 15:54:00
I absolutely want a tip for replacement. The same thing as the one attached to the new article.
This review is about item#08236645.
Polypot, plastic bowl ventilation Even if the plant is still planted, since the capacity is large, the hole will open soon and a thick plastic bowl will open easily.
5
From Japan
On 2011-05-03 23:54:37
It is unlikely that there was an energizing (operating) lamp, and unnecessary power consumption due to forgetting to erase occurred several times.
This review is about item#10237561.