Buy more than* S$200* and get FREE SHIPPING

  • 8mm chuck hand drill double gear
  • 8mm chuck hand drill double gear
  • 8mm chuck hand drill double gear

8mm chuck hand drill double gear HD-W

3.00 (2)
Item.#
07328097
Mfr.#
HD-W
Package Qty.
1PC
Ship pack of
1
35.49 SGD
ADD TO CART
Now we ship to...
...see all
Item Feature
Purpose
In drill job such as lumber metallurgy being attached
Overall Length (mm)
About 300
Clutching Capability (mm)
1 - 8
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Woodworking work DIY carpenter
5
From Japan
On 2014-05-09 11:46:55
Purchase as a gift for my father who recently woke up on a do-it-yourself carpenter (it is requested that "I want an old-fashioned drill that is not electric," so I got a little earlier than my father's day gift) It is written that there is a problem with other review Although it was a bit uneasy, 25 years ago, it was the type I used frequently in school furniture in my school days, purchased whether it is a problem or not. I borrowed it from my father rejoicing just in case, but I have no special problem. Size is also user-friendly size. The accuracy of the chuck is also not bad, and several drill blades can be stored inside the grip and it is convenient compared with other similar type drills. Although the backlash of the gear may be taken to be large, it may feel that there is a backlash, but there is no problem in actual use. There is a gear on the top and bottom, deep chewing, because the backlash is large, it is strong against clogging of wood chips and easy to clean. If you want a greedy, it is painful to turn a thick blade, so I think that the knob on the side of the kurukuru side may be a little bigger and longer However, if you are a do-it-yourself or a person who can do some work on hand because of a simple structure you can easily reconstruct it I guess.
This review is about item#07328097.
Because it is a drill, it is used for work to drill holes in materials (wood and metal).
1
From Japan
On 2010-02-17 16:44:40
This product was typical of cheap worse / elephant. You must not have a handle on the other side of the handle turning the gear. I did not understand it in the photograph. Although it was an explanation with 8 mm chuck, it is the limit to add virtually 6 mm. There is not much sense such as double gear.
This review is about item#07328097.