Buy more than* S$200* and get FREE SHIPPING

  • DIS screw threading set
  • DIS screw threading set
  • DIS screw threading set
  • DIS screw threading set

DIS screw threading set -

4.67 (3)
Item.#
07328133
Mfr.#
-
Package Qty.
1Set
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
It cannot be used for the steel materials which have been heat-treated.
Overall Length (mm)
116 (dies handle)
Others
* It cannot be used for the steel materials which have been heat-treated.
Purpose
Fix the screw thread, metalworking For iron use
Set Contents
Die handle, stopper screws x 1 Case DICE: M3 X 0.5, 4 X 0.7 M, M 5 x 0.8, 6 X 1.0 M X 1 EACH
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Damage that comes with a screw in the field
5
From Japan
On 2016-04-07 16:46:23
Because the size of four frequently used in compact we carry to put the tool box. Handle is just a good feeling, because even a small a small screw.
This review is about item#07328133.
Threading of brass rod
4
From Japan
On 2013-10-29 20:19:27
I used the M6 ​​dice, but I feel it is a little thinner than the existing M6 bolt. The handle is really small, but easier to use and easier to handle than I thought. It was disappointing that a crack that could be seen in the blister pack's state even contained in the plastic case.
This review is about item#07328133.
Used to calibrate threads (shuffle).
5
From Japan
On 2010-09-05 09:35:39
I have used 4 mm dice 1000 times so far, but there is nothing wrong with the dice body.
This review is about item#07328133.