Buy more than* S$200* and get FREE SHIPPING

  • Taps & bottom hole drill set
  • Taps & bottom hole drill set
  • Taps & bottom hole drill set
  • Taps & bottom hole drill set

Taps & bottom hole drill set -

5.00 (2)
Item.#
07328142
Mfr.#
-
Package Qty.
1Set
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
It cannot be used for the steel materials which have been heat-treated.
Work Material
Iron
Set Contents
1 X Centre punch, tap handle Case Hand tapped: M3 x 0.5, 4 x 0.7 M, 5 x 0.8 M, 6 x 1.0 M 1 Drill (diameter):2.5mm mm 3.3, 4.2 mm and 5.0 mm 1
Specification
with center punch
Purpose
Fix the screw thread, metalworking
Overall Length (mm)
119 (tap handle)
Others
* It cannot be used for the steel materials which have been heat-treated.
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used as car maintenance
5
From Japan
On 2014-02-25 15:24:10
I bought it at the same time as tap and dice set. Until now, in order to remove broken screws, I purchased a few drill blades myself and worked with impact, but speed control was difficult, and each time I made a drill blade with bolt thickness etc. I bought it according to and was troublesome. Although I have not used the drill set that I purchased this time, I can attach it to the impact attachment and use it, because I can also slowly puncture with manual handwheel, I feel a sense of security just by having one set. I am satisfied that I will try to use it also for a do-it-yourself carpenter attached to the impact.
This review is about item#07328142.
I am using it for making attachments for industrial sewing machines
5
From Japan
On 2013-11-04 19:16:43
Compact and good feeling of use.
This review is about item#07328142.