Buy more than* S$200* and get FREE SHIPPING

  • SPV Tape
  • SPV Tape
  • SPV Tape

SPV Tape M-6030EC

4.00 (4)
Item.#
07328185
Mfr.#
M-6030EC
Package Qty.
1Box(2PC)
Ship pack of
1
679.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Weather Resistance (S-W-M(h))
150
Adhesive
Acrylic
Tape Length (m)
100
Tape Width (mm)
1250
Tensile Strength (N/20mm)
30
Adhesive Force (N/20mm)
2.50 (BA stainless steel plate at the time)
Elongation (%)
300
Tape Thickness (mm)
0.06
Base Material
Polyethylene-based film
Color
Transparent
Purpose
Surface protection for during the hauling process of stainless steel and aluminum boards
Customer Reviews
5 star 2
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Machine maintenance
3
From Japan
On 2017-02-01 12:07:58
I used it for maintenance of the machine, but I feel easy to use if there is a little stickiness.
This review is about item#36842495.
Protection of interior and exterior of automobile
5
From Japan
On 2016-04-14 12:49:59
We have purchased each time because there is moderate adhesive strength and width is easy to handle. I'm still happy if prices go down even by 1%.
This review is about item#36842504.
For wound protection of SUS products
3
From Japan
On 2014-10-15 14:59:03
It is a pity that there is only 500 mm for one selling. I would like a 1250 mm 1 bottle also to be sold out. I can not afford to buy two books. Easiness of peeling and peelability are perfectly easy to use.
This review is about item#36842504.
When car interior decomposition, around the step, etc. Ideal for parts not wanting to scratch!
5
From Japan
On 2013-05-14 00:31:31
I have purchased it from the past and it is best for prevention of scratches in car interior. Recent interior decoration of car is very difficult to detach, so if you protect with this tape it is safe to apply force a little. Just when it is used for exterior, it is better to refrain from using it for repainted cars. When I peel off the tape before, the clear paint came to be peeled together. Also, please do not leave it stuck for a long time, it will be hard to peel off, it is hard.
This review is about item#36842477.