Buy more than* S$200* and get FREE SHIPPING

  • Thread Restoring File
  • Thread Restoring File
  • Thread Restoring File
  • Thread Restoring File
  • Thread Restoring File

Thread Restoring File -

3.51 (43)
Item.#
07328221
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
27.06 SGD
ADD TO CART
Shipped after 2017-09-25
Now we ship to...
...see all
Item Feature
Hardness HRC
52+-2
Compatible Screw
Metric thread coarse: M4 to M27 fine: M6 to M39
Compatible Size (mm)
Screw pitch 0.75/1.00/1.25/1.50/1.75/2.00/2.50/3.00
Overall Length (mm)
230
Material
Chromium-molybdenum steel
Compatible Nut
more than M14 inside thread screw
Surface Processing
Nickel plating
Weight (g)
120
Width (mm)
10
Accessories
resin made griping handle
Customer Reviews
5 star 15
4 star 7
3 star 11
2 star 5
1 star 5
Review Rating: 3.51
43 Customer Reviews
The reviews are automatic translation.
During machine maintenance
5
From Japan
On 2017-07-27 23:49:21
It is quite useful, but I think there are many people who do not know.
This review is about item#7328221.
Screw repair of painful bolt
4
From Japan
On 2017-06-28 09:28:11
It is convenient to repair if there are some bolt threads crushing.
This review is about item#7328221.
Screw mount correction
1
From Japan
On 2017-05-01 10:19:43
The file of the file is round, it can not be scraped at all. It will not be used.
This review is about item#7328221.
Correction of thread
3
From Japan
On 2017-03-31 14:48:31
When I thought that there was only the coarse eyes, when I peeled off the red cover there was a detailed one. Although it is difficult to correct it cleanly, it is safe. You need a trick in how to use it.
This review is about item#7328221.
Resurrection of thread
1
From Japan
On 2017-03-21 07:20:49
I bought it to adjust the threads of France made Moped, Motobecan, but I could not use it because the screw specifications are different. I wish I had confirmed it before purchasing.
This review is about item#7328221.
Mainly screw adjustment of SUS 304
2
From Japan
On 2017-03-08 20:27:32
It may be useless because the price is cheap, but the sharpness is not good. Although it may be possible to use it with soft material screws.
This review is about item#7328221.
Screw mount correction
5
From Japan
On 2016-12-01 16:46:07
It was firm for the price, it was a usable tool, not to be defeated by the high price stuff.
This review is about item#7328221.
As insurance in the race scene
3
From Japan
On 2016-11-03 13:58:13
I can not use it for a small nut and my eyes are sweet, so I think that use is limited, but since it is considered insurance level there is no problem.
This review is about item#7328221.
Vehicle maintenance
3
From Japan
On 2016-10-29 20:29:41
It is a level that is better than not, but it is useful
This review is about item#7328221.
Correct screw thread
1
From Japan
On 2016-10-27 19:17:00
I wanted to think that I thought that I had deviate to the fossil stone, although the warmth came, there were some places where the eyes were not standing. There were several faces There were some faces I fixed by correcting the screw which I dropped It even gets stroked just by dressing The one who did it is totally early · · ·
This review is about item#7328221.