Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Electric Saw File
  • Electric Saw File
  • Electric Saw File
  • Electric Saw File

Electric Saw File ESH-80A

5.00 (1)
Item.#
07328413
Mfr.#
ESH-80A
Package Qty.
1PC
Ship pack of
1
669.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Mounting Shaft Diameter (phi mm)
5
Cabtire Code (m)
2
Rated Time (minutes)
30
Rated Current (A)
1.8
Weight (kg)
1.4 (not including power cord)
Specification
File-saw blade combination type. Double insulation motor adopted
No-load Stroke Length (mm)
8
No-oad Stroke Number (min-1)
4500
Rated Power Consumption (W)
170
Power
AC100V
50/60Hz
TRUSCO Part Number
309-1619
Accessories
Flat file SF-13: 1 this
Horudanoko blade: one
saw blade 24 mountain: one
hexagon wrench 3mm: 1 This
hex wrench 2.5mm: 1 this
supporters: one
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Lock mounting process
5
From Japan
On 2016-02-27 19:01:21
Very easy to use.
This review is about item#07328413.