Buy more than* S$200* and get FREE SHIPPING

  • Antitarnish Paper TK-610, M
  • Antitarnish Paper TK-610, M
  • Antitarnish Paper TK-610, M
  • Antitarnish Paper TK-610, M
  • Antitarnish Paper TK-610, M

Antitarnish Paper TK-610, M TK-610(M)

5.00 (2)
Item.#
07328422
Mfr.#
TK-610(M)
Package Qty.
1Pack(10Sheet)
Ship pack of
1
43.70 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Width (mm)
900
Material
60g craft for anti rust
Application
For long-term steel
Specification
High Vapor Inhibitor Ability for iron Passed JIS Z-1535(Vapor Inhibitor Paper).
Expiration Year
When not yet opening/3 years after the packing up/the 6 to 12 month (at the polyethylene bag together it seals up packs up the 12 to 36 month)
Length (mm)
600
TRUSCO Part Number
321-5491
Others
The rust-preventive side of vaporability antirust paper is carried out inside, and the sealed package of the subject is carried out, or please let the vaporability antirust paper of the same area as the surface area of a subject coexist in the sealed space.
Caution
It cannot be used on zinc or copper because it has negative effects.
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Cutler maintenance
5
From Japan
On 2016-09-30 17:23:48
By using it, maintenance of the cutter has become easier.
This review is about item#7328422.
Preservation of rust prevention purpose of iron products after degreasing work
5
From Japan
On 2013-02-04 17:17:16
I think that rust prevention effect is considerable. Since it is vaporizable, the effect difference depends on the degree of adhesion / sealing.
This review is about item#07328431.