Buy more than* S$200* and get FREE SHIPPING

  • Antitarnish Paper TK-610, M
  • Antitarnish Paper TK-610, M
  • Antitarnish Paper TK-610, M
  • Antitarnish Paper TK-610, M
  • Antitarnish Paper TK-610, M

Antitarnish Paper TK-610, M TK-610(M)

5.00 (2)
Item.#
07328431
Mfr.#
TK-610(M)
Package Qty.
1PC
Ship pack of
1
95.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
3 1104
Length (m)
30
Material
60g craft for rust
Expiration Year
Unopened / 3 years after the packing / 6 over 12 months (12 over 36 months if it was sealed packaged together in a plastic bag)
2014 TRUSCO Published Page
1-2708
Width (mm)
900
TRUSCO Part Number
321-5482
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Cutler maintenance
5
From Japan
On 2016-09-30 17:23:48
By using it, maintenance of the cutter has become easier.
This review is about item#7328422.
Preservation of rust prevention purpose of iron products after degreasing work
5
From Japan
On 2013-02-04 17:17:16
I think that rust prevention effect is considerable. Since it is vaporizable, the effect difference depends on the degree of adhesion / sealing.
This review is about item#07328431.