Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Antitarnish Paper Adpack GK-7, M
  • Antitarnish Paper Adpack GK-7, M
  • Antitarnish Paper Adpack GK-7, M
  • Antitarnish Paper Adpack GK-7, M
  • Antitarnish Paper Adpack GK-7, M

Antitarnish Paper Adpack GK-7, M GK-7(M)

4.33 (3)
Item.#
07328447
Mfr.#
GK-7(M)
Package Qty.
1Pack(10Sheet)
Ship pack of
1
40.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Length (m)
0.6
Length (mm)
600
TRUSCO Part Number
321-5458
Purpose
For steel Wrap the product with VCI treated side of paper. Put in both VCI paper and the metallic product together in plastic bag or non perforated container. And try to keep metallic surface close to VCI as close as possible., For steel Wrap the product with VCI treated side of paper. Put in both VCI paper and the metallic product together in plastic bag or non perforated container. And try to keep metallic surface close to VCI as close as possible.
Width (mm)
900
Material
75g craft for antirust
Caution
It cannot be used on zinc or copper because it has negative effects., It cannot be used on zinc or copper because it has negative effects.
Expiration Year
Unopened / 3 years After packing/6-12 months
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Beware of packing iron works, I always use it believing that there is effect.
5
From Japan
On 2018-02-08 18:32:17
It seems that it takes time to confirm the effect, I do not know well now. After the rust preventive effect disappears, there is a reverse effect and rust does not occur or some anxiety remains.
This review is about item#7328447.
Packing iron / stainless steel
3
From Japan
On 2015-12-01 16:32:26
I care about smell, but it was easy to wrap small items
This review is about item#07328447.
Rust prevention treatment in export packing of molds
5
From Japan
On 2012-07-14 20:42:51
Very effective was recognized and it has been used for several years. However, when this adcoat is treated as a truss in a different category, it is priced at ¥ 14500. What is different price presentation for the same item?
This review is about item#09886992.